60W 1-Light Wall Sconce in Brushed Nickel with Cylinder Diffuser Glass Shade
Charlotte 60W 1-Light Wall Sconce in Brushed Nickel with Cylinder Diffuser Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted
- Requires one C7 lamp, up to 60W
- 11.41" high
- Wire nuts and mounting screws included
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-19/50 in
- Energy Star Compliant:
- No
- Glass Type:
- Cylinder Diffuser
- Height:
- 11-11/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Maximum Height:
- 11-11/25 in
- Number of Lights:
- 1
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Watts:
- 60 W
- Weight:
- 4.15 lb
- Width:
- 4-11/16 in