Charlotte Metal Handle in Polished Nickel

Part #DHL685PN  |  Item #4243763  |  Manufacturer Part #HL685-PN

$118.80 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Charlotte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-47/50 in

Faucet Part Type: Handle

Faucet Type: Tub Filler

Handle Type: Lever

Height: 4-14/25 in

Material: Zinc

Maximum Height: 4-14/25 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 3