Two Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Brizo

Charlotte Two Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #D65485LFBNLHPECO
  • Item #7111241
  • Manufacturer Part #65485LF-BNLHP-ECO
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Charlotte Two Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grid strainer with overflow assembly included
  • Accommodates up to 2-1/2" deck thickness
  • Spout features water-efficient, hidden laminar flow aerator
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Charlotte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-39/50 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
6 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
12-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Maximum Height:
12-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-3/4 in
Spout Reach:
5 in
Spout Type:
High Arc
WaterSense Labeled:
Yes
Weight:
8.8 lb