Shower Arm in Brilliance Brushed Bronze

You last purchased this on
 
Delta Faucet

Shower Arm in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Shower Arm in Brilliance Brushed Bronze

  • Fast #
  • Part #DRP40593BZ
  • Item #2371625
  • Manufacturer Part #RP40593BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime faucet and finish warranty
  • Includes 3" lever blade handles
  • 7" length
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-97/100 in
Length:
7 in
Material:
Brass
Maximum Height:
2-97/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.46 lb