Multi Function Showerhead in Luxe Gold
Essential™ Multi Function Showerhead in Luxe Gold
Frequently Purchased Together
Product Details
- 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
- Touch-Clean® nozzles - swipe away mineral deposits
- Push-button for spray selection
- Finished spray face
- 1.75 gpm models also available
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 7-19/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-69/100 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, H2Okinetic Technology®, Massage
- WaterSense Labeled:
- Yes
- Width:
- 7 in