Shower Rail with Hose in Polished Nickel
Essential™ Shower Rail with Hose in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished semi-flexible metal hose
- Recommended for use with showerheads less than 10" in diameter and weighing no more than 2.5 pounds
- Provides 10" of height adjustability up and down arm
- 1/2" NPT threads
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-81/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 24-13/100 in
- Hose Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Height:
- 24-1/8 in
- Shower Arm Reach:
- 10-7/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 5.79 lb
- Width:
- 2-1/2 in