Two Handle Lever Pot Filler in Polished Nickel
Euro® Two Handle Lever Pot Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-hole installation
- Cold water only
- Two handle deck mount
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Euro®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pot Filler
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21-63/100 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 14-3/4 in
- Spout Reach:
- 16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 8.272 lb