Hose Guide for Delta Faucet 985LF Single Handle Pull-Down Kitchen Faucet
Floriano® Hose Guide for Delta Faucet 985LF Single Handle Pull-Down Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta Faucet 985LF Single Handle Pull-Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Floriano®
- Faucet Part Type:
- Hose Guide
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.06 lb