Grid Strainer Drain Assembly in Venetian Bronze

Part #DRP72411RB  |  Item #4350024  |  Manufacturer Part #RP72411RB

$84.96 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 2 3/8" diameter grid strainer
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-69/100 in

Height: 6-81/100 in

IAPMO Listed: No

Material: Brass

Maximum Height: 6-81/100 in

NSF Certified: No

Overflow Included Yes or No: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Strainer Diameter: 2-3/8 in

Tailpiece Length: 3-11/16 in

Tailpiece Style: Straight

Weight: 0.7