Handle Kit in Chrome
Handle Kit in Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 1566-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Textural knurling detail
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Height:
- 3-11/16 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in