Single Handle Lever Handle Kit in Brilliance® Polished Gold/Black Crystal
Invari™ Single Handle Lever Handle Kit in Brilliance® Polished Gold/Black Crystal
Frequently Purchased Together
Product Details
- The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold/Black Crystal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T65776LF-LHP, T65776LF-LHP-ECO
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in