4 in. Zinc Handle Kit in Luxe Steel
Invari 4 in. Zinc Handle Kit in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
- Model number = one handle
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model T70176-LHP
- Collection:
- Invari
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-69/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 4 in