BRIZO INVARI: 12 1/8 ARC SHOWER ARM AND FLANGE
Invari™ BRIZO INVARI: 12 1/8 ARC SHOWER ARM AND FLANGE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Deck Plate Included:
- No
- Depth:
- 13 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Handle Material:
- Brass
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 12-1/8 in
- Material:
- Brass
- Maximum Height:
- 8 in
- Shower Arm Reach:
- 11-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- Faucet
- Weight:
- 2.212 lb
- Width:
- 2-1/2 in