Cabinet Knob in Chrome
Invari® Cabinet Knob in Chrome
Frequently Purchased Together
Product Details
- All metal construction
- Mounting hardware included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-5/16 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-15/16 in
- Material:
- Zinc
- Maximum Height:
- 1 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Weight:
- 0.132 lb
- Width:
- 1-1/16 in