1-1/2 in. Drawer Pull in Polished Gold
Invari® 1-1/2 in. Drawer Pull in Polished Gold
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Deck Plate Included:
- No
- Depth:
- 1-1/2 in
- Diameter:
- 1-1/16 in
- Handle Material:
- Zinc
- Handle Type:
- Pull
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Length:
- 1-1/2 in
- Material:
- Zinc
- Projection:
- 1-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.162 lb
- Width:
- 5-3/8 in