4-1/4 in. Drawer Pull in Luxe Steel
Invari® 4-1/4 in. Drawer Pull in Luxe Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Mounting hardware included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 1-1/2 in
- Diameter - Base:
- 1-1/16 in
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- Maximum Height:
- 1 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 0.162 lb