BRIZO INVARI: H2OKINETIC MULTI-FUNCTION HANDSHOWER
Invari™ BRIZO INVARI: H2OKINETIC MULTI-FUNCTION HANDSHOWER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 3 in
- Faucet Type:
- Handshower
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 10-1/2 in
- Hose Included:
- No
- Material:
- Plastic
- Maximum Height:
- 10-1/2 in
- Pause Control:
- Yes
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 1.302 lb
- Width:
- 4 in