Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Chrome
Invari Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Chrome
Frequently Purchased Together
Product Details
- Model number = one set of handles
Specifications
- ADA Compliant:
- No
- Application:
- Faucet Repair
- Cartridge Type:
- Pressure Balance
- Collection:
- Invari
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- Length:
- 3-1/2 in
- Material:
- Zinc
- Maximum Height:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 1.737 lb
- Width:
- 3-1/2 in