Two Handle Cross Handle Kit in Brilliance® Polished Gold
Invari™ Two Handle Cross Handle Kit in Brilliance® Polished Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Fits Model:
- T67376-LHP
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 3-3/4 in