Roman Tub Faucet with Handshower in Luxe Nickel

You last purchased this on
 
Brizo

Invari™ Roman Tub Faucet with Handshower in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Roman Tub Faucet with Handshower in Luxe Nickel

  • Fast #
  • Part #DT67476NKLHP
  • Item #8098594
  • Manufacturer Part #T67476-NKLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Single-function handshower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled handshower
  • 60" - 82" stretchable, finished metal hose
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
12 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Handle Material:
Brass
Height:
8-1/4 in
Hose Length:
82 in
Number of Holes:
3 Hole
Showerhead Function:
Single
Spout Height:
1-15/16 in
Style:
Contemporary
Tub Spout Reach:
10-1/2 in
Tub Spout Type:
Diverter
Type:
DT67476NKLHP
WaterSense Labeled:
Yes
Weight:
7.8 lb