Shower Rail in Luxe Steel
Invari™ Shower Rail in Luxe Steel
Frequently Purchased Together
Product Details
- Finished semi-flexible metal hose
- 1/2" NPT threads
- Provides 10" of height adjustability up and down arm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B.125.1
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 10-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 24-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 10-7/16 in
- Material:
- Brass
- Maximum Height:
- 24-3/16 in
- Product Type:
- Slide Bar, Shower Arm and Flange
- Shower Arm Reach:
- 10-7/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 5.786 lb
- Width:
- 10-7/16 in