Three Handle Thermostatic Valve Trim in Polished Gold

You last purchased this on
 
Brizo

Invari™ Three Handle Thermostatic Valve Trim in Polished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Three Handle Thermostatic Valve Trim in Polished Gold

  • Fast #
  • Part #DT75676PG
  • Item #8098212
  • Manufacturer Part #T75676-PG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Tempassure® Thermostatic medium flow valving
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • For 3 individual positions, no shared positions, order RP72124
  • Diverter has 3 individual positions and 3 shared positions
  • Covered under Brio's limited lifetime warranty
  • Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
8 in
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
4.488 lb