Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)
Jason Wu Single Handle Pull Down Kitchen Faucet in Matte White (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Two-function pull-down wand - Aerated stream and spray
- Diamond™ valve with InnoFlex® waterways
- MagneDock® Technology - Magnetic wand docking system
- Includes 3/8 in. compression fittings
- Optional escutcheon available RP71451
- Accommodates up to 3 in. deck thickness
- Spout rotates 360°
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jason Wu
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Deck Plate Included:
- No
- Depth:
- 10-11/25 in
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 14-63/100 in
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 8-15/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Square, Swivel
- Weight:
- 5.726 lb