Single Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Brizo

Jason Wu Single Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Jason Wu Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #D65675LFBNECO
  • Item #7111297
  • Manufacturer Part #65675LF-BN-ECO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Jason Wu
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-41/100 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
9-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
9-63/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-63/100 in
Spout Reach:
4-3/4 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.98 lb