Bin Pull in Brilliance Black Onyx

You last purchased this on
 
Brizo

Kintsu® Bin Pull in Brilliance Black Onyx

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Kintsu® Bin Pull in Brilliance Black Onyx

  • Fast #
  • Part #D699107BNX
  • Item #9114942
  • Manufacturer Part #699107-BNX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Black Onyx Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All metal construction
  • Mounting hardware included with product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
1-1/16 in
Faucet Part Type:
Knob
Hardware Type:
Drawer Pull
Height:
11/25 in
Length:
4-7/16 in
Material:
Metal
Maximum Height:
11/25 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
0.434 lb
Width:
1/2 in