Knob in Luxe Gold
Kintsu® Knob in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Mounting hardware included with product
Documents
Specifications
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Metal
- Style:
- Modern
- Width:
- 1/2 in