Wall Mount Toilet Tissue Holder in Chrome
Kintsu™ Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 420-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Additional tissue shelf available, 695007-XX
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4 in
- UPC:
- 034449952231
- Width:
- 6-1/4 in