Two Handle Knob Handle Kit in Brilliance® Luxe Gold®
Kintsu™ Two Handle Knob Handle Kit in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
- Delicate harmonies come to life in the Kintsu bath collection by Brizo
- Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle Kit
- Fits Model:
- 65307LF-LHP, 65307LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Material:
- Zinc, Wood
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4 in