1/4 in. Set Screw and Button for T75575 and T75675 Thermostatic Valves
Levoir™ 1/4 in. Set Screw and Button for T75575 and T75675 Thermostatic Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T75575 and T75675 Thermostatic Valves
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Style:
- Contemporary;Modern;Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in