Brizo
Levoir™ 2 in. Zinc Handle Kit in Luxe Nickel with Black Crystal
Part #DHL5898NKBC | Item #7664989 | Manufacturer Part #HL5898-NKBC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 840
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Levoir™
Color Finish: Luxe Nickel/Black Crystal
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Part Type: Handle Kit
Handle Type: Lever
Height: 3 in
Length: 2 in
Material: Zinc
Maximum Height: 3 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Weight: 1.8
Width: 3-3/4 in