Brizo
Levoir™ 3-3/4 in. Zinc Handle Kit in Polished Chrome with Black Crystal
Part #DHL7098PCBC | Item #7665062 | Manufacturer Part #HL7098-PCBC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 480
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Specifications
ADA Compliant: Yes
Collection: Levoir™
Color Finish: Polished Chrome/Black Crystal
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Part Type: Handle Kit
Faucet Type: Tub Filler
Handle Type: Lever
Height: 3-1/2 in
Length: 3-3/4 in
Material: Zinc
Maximum Height: 3-1/2 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Style: Transitional
Supply Lines Included: No
Weight: 2.24
Width: 7-1/4 in