Levoir™ 3-3/4 in. Zinc Handle Kit in Polished Nickel with Black Crystal

Part #DHL7098PNBC  |  Item #7664906  |  Manufacturer Part #HL7098-PNBC

$257.76 EACH

Color/Finish: Polished Nickel/Black Crystal

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 480

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Levoir™

Color Finish: Polished Nickel/Black Crystal

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Height: 3-1/2 in

Length: 3-3/4 in

Material: Zinc

Maximum Height: 3-1/2 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Style: Transitional

Supply Lines Included: No

Weight: 2.23

Width: 7-1/4 in