This product requires certification to purchase.

30 in. Towel Bar in Luxe Nickel

Brizo

Levoir™ 30 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D693098NK
  • Item #7665024
  • Manufacturer Part #693098-NK
3.7 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 30 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D693098NK
  • Item #7665024
  • Manufacturer Part #693098-NK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/8 in
Depth
3-11/25 in
Height
1-17/50 in
Length
30 in
Projection
3-7/16 in
Width
34 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Levoir™
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449869577