BRIZO LEVOIR: DOUBLE POST TISSUE HOLDER
Levoir™ BRIZO LEVOIR: DOUBLE POST TISSUE HOLDER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 3-91/100 in
- Height:
- 1-31/100 in
- Material:
- Metal
- Maximum Height:
- 1-31/100 in
- Projection:
- 3-29/32 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- Weight:
- 2 lb
- Width:
- 16-1/16 in