Single Handle Bathtub & Shower Faucet in Luxe Steel (Trim Only)
Levoir® Single Handle Bathtub & Shower Faucet in Luxe Steel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must order rough separately
- Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
- Volume control has a recommended working pressure of 45-80 psi
- Trim only, must order rough R62707 separately
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- RP72604 extension kit extends rough installation up to 1 3/4"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Escutcheon Height:
- 2-1/8 in
- Escutcheon Width:
- 2-1/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Maximum Height:
- 2-41/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.15 lb