Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Luxe Nickel

You last purchased this on
 
Brizo

Levoir™ Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Luxe Nickel

  • Fast #
  • Part #DHL75P98NK
  • Item #7716952
  • Manufacturer Part #HL75P98-NK
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Model number = One pair of handles
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Luxe Nickel®
Deck Plate Included:
No
Faucet Part Type:
Handle
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.16 lb
Width:
2-1/4 in