Brizo
Levoir™ Multi Function Hand Shower in Luxe Nickel
Part #D88798NK | Item #7664945 | Manufacturer Part #88798-NK
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 90
How to get it:
Product Details
- 4-function handshower: H2Okinetic® spray, full spray, massage spray and pause
- 23 25/32" long slide bar
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
- ADA compliance applies to RP100156 handshower only
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1, ASME A112.18.3
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Levoir™
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 3-3/4 in
EPA Compliant: Yes
Faucet Connection: NPSM, NPT
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Diameter: 3-15/16 in
Hand Shower Flow Rate: 1.75 gpm
Handle Type: Lever
Height: 23-39/50 in
High Pressure: 80
Hose Included: Yes
Hose Length: 82 in
IAPMO Listed: No
Length: 26-11/16 in
Maximum Height: 23-39/50 in
NSF Certified: No
Number of Handles: Single Handle
Pause Control: Yes
Shape: Round
Showerhead Function: Multi
Side Spray: No
Smart Home Enabled: No
Spray Type: Full Body, H2Okinetic Technology®, Massaging, Pause
Supply Lines Included: No
Trim Only: No
UL Listed: No
WaterSense Labeled: Yes
Weight: 7.096