Roman Tub Faucet with Handshower in Luxe Nickel
Levoir® Roman Tub Faucet with Handshower in Luxe Nickel
Frequently Purchased Together
Product Details
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- MUST ORDER HANDLES SEPARATELY
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 12-1/4 in
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-81/100 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes