Slide Bar Bracket in Luxe Nickel
Levoir™ Slide Bar Bracket in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No