Levoir® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #D65397LFPNLHPECO  |  Item #7665006  |  Manufacturer Part #65397LF-PNLHP-ECO

$493.20 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 108

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Levoir®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 10-1/2 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Height: 4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: No

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4 in

Spout Reach: 5-1/2 in

Stream Type: Laminar Stream

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 6.6