Levoir® Wall Mount Filler in Polished Nickel (Trim Only)

Part #DT70498PNLHP  |  Item #7664908  |  Manufacturer Part #T70498-PNLHP

$658.08 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 90
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in

Collection: Levoir®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 12-63/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Mixing, Hot/Cold

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 9.3 gpm

GSA Approved: No

Handle Material: Brass

Height: 3-19/50 in

IAPMO Listed: No

Material: Brass

Maximum Height: 3-19/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Reach: 11-63/100 in

Spout Type: Standard Spout

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 11-5/8 in

Type: Faucet

WaterSense Labeled: No

Weight: 6.5

Width: 6-3/4 in