1-1/4 in. Metal Handle Kit in Luxe Nickel
Litze® 1-1/4 in. Metal Handle Kit in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Handle Type:
- Lever
- Height:
- 2-7/16 in
- Length:
- 1-1/4 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Global
- Width:
- 2-7/8 in