Litze® 1-22/25 in. Zinc Handle Kit in Polished Nickel

Part #DHL632PN  |  Item #7211800  |  Manufacturer Part #HL632-PN

$236.16 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 960
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Litze®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Height: 3 in

Length: 1-22/25 in

Material: Zinc

Number of Handles: Two Handle

Origin: Global

Width: 2-11/16 in