Litze 1-Hole Bidet Faucet with Single Lever Handle in Brilliance Luxe Gold

Part #D68135GL  |  Item #7239242  |  Manufacturer Part #68135-GL

$651.60 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Metal pop-up included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Litze

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 7-1/2 in

Faucet Material: Brass

Handle Type: Lever

Height: 7-13/100 in

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-31/100 in

Spout Reach: 5 in

Trim Only: No

WaterSense Labeled: No

Weight: 4.86