Litze® 1.75 gpm 1-Function Ceiling Mount Pendant Showerhead in Brushed Nickel

Part #D81335BN  |  Item #7211882  |  Manufacturer Part #81335-BN

$846.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 2
  • Pallet: 32
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function, flush-mounted pendent raincan showerhead
  • Includes four shower arm lengths measuring 4", 6", 8" and 10"; allows height adjustability during installation
  • Shower arms feature ball joints allowing spray heads to be positioned by user
  • Finished spray faces

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 9 in

Diameter: 9 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

GSA Approved: No

Green: WaterSense, Yes

Height: 13-1/4 in

High Pressure: 80

Maximum Height: 13-1/4 in

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 7.482