Litze® 4-3/100 in. Brass Handle in Polished Nickel

Part #DT66633PN  |  Item #7211771  |  Manufacturer Part #T66633-PN

$195.84 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 672
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Textural knurling detail on handle
  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: Litze®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Height: 3-1/6 in

Length: 4-3/100 in

Material: Brass

Number of Handles: Single Handle

Origin: Domestic

WaterSense Labeled: No

Width: 2-1/8 in