BRIZO LITZE: WIDESPREAD LAVATORY FAUCET - LESS HANDLES
This product has been replaced by
Manufacturer Part #65334LF-SLLHP
Litze® BRIZO LITZE: WIDESPREAD LAVATORY FAUCET - LESS HANDLES
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Spout features hidden water-efficient, laminar flow aerator
- 1.2 gpm models available using an ECO suffix
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Must order handles separately
- Metal pop-up drain included
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 8-31/100 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Type:
- Less Handles
- Hardware Included:
- Yes
- Height:
- 4-31/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Spray Type:
- Laminar
- Style:
- Modern
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.014 lb