Handle Kit in Brilliance® Luxe Gold
Litze® Handle Kit in Brilliance® Luxe Gold
Frequently Purchased Together
Product Details
- Model number = one handle for LHP Models
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- Fits Model:
- Litze™ T75P535-LHP, T75P635-LHP
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 6-69/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 1-47/50 in