Litze™ Handle Kit in Polished Nickel

Part #DHL5332PNNM  |  Item #9529946  |  Manufacturer Part #HL5332-PN-NM

$142.56 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 405
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Litze™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-1/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 2-13/16 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-11/25 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: No

Weight: 1.276

Width: 1-7/8 in