Hole Cover in Brilliance® Stainless
Litze Hole Cover in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Accommodates up to 3" deck thickness
- 1/3" overall height
- Includes installation hardware
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/4 in
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Faucet Hole Cover
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi